Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86329
Mfr # 86329
Zoro # G900630939
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 8.27 in
- Compressed Length 11.38 in
- Extended Length 19.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86329
- Zoro # G900630939
- UPC # 659061717077
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 8.27 in |
Compressed Length | 11.38 in |
Extended Length | 19.65 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Splice-Lok Brass Ferrule, 5/16", 2 pcs (AC1-04) (AC-1-04)
- DANA BALL JOINT KIT (UPPER/LOWER PER SIDE) - DANA 30/44 JK (2007354)
- BETTER BUILT UTILITY TRAILER TONGUE TOOL BOX, BLACK, SHORT, V SHAPED (66212322)
- TIRE MECHANICS RESOURCE TR412 Rubber Snapin Tire Valve Stem Bag of 50 (TMRTR412-50BAG)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- STRONG ARM Trunk Lid Lift Support, 4479 (4479)
- Fcs Struts Hood & Hatch Lift Supports