Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86327
Mfr # 86327
Zoro # G300630850
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 10.04 in
- Quantity Per Application 2
- Compressed Length 12.99 in
- Extended Length 23.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 86327
- Zoro # G300630850
- UPC # 659061716940
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 10.04 in |
Compressed Length | 12.99 in |
Extended Length | 23.03 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Jump Starter, 12V (MSK6211)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF59810)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 2 Inch Drop x 7-5/8 Long Tube Black For 1-1/4 Hole (1803051)
- QUICKCABLE Copper Lug, 1/0, 5/16", 45 deg., PK50 (5955-050EV)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- TUFF SUPPORT LIFT SUPPORT (611681)
- Fcs Struts Hood & Hatch Lift Supports