Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86326
Mfr # 86326
Zoro # G9356808
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 4.45 in
- Compressed Length 8.94 in
- Extended Length 13.39 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86326
- Zoro # G9356808
- UPC # 659061715738
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 4.45 in |
Compressed Length | 8.94 in |
Extended Length | 13.39 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 34" V-SHAPED UTILITY TRAILER BOX (TBV-34)
- ILC Replacement for Perko 0374002clr replacement light bulb lamp (0374002CLR PERKO)
- B3C FUEL SOLUTIONS Diesel Mechanic In A Bottle Gallon Jug (B337330)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55326 (55326)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- STRONG ARM Universal Lift Support, 4037 (4037)
- Fcs Struts Automotive Exterior Accessories