Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86325
Mfr # 86325
Zoro # G9359529
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.82 in
- Stroke Length 7.6 in
- Quantity Per Application 2
- Compressed Length 11.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86325
- Zoro # G9359529
- UPC # 683318228085
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 18.82 in |
Stroke Length | 7.6 in |
Compressed Length | 11.22 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE VALVE CORE TORQUE TOOL (LI18810)
- FEDERAL SIGNAL Mini Siren, 11-16 VDC, 100W (MS4000)
- RIG RITE Rig Rite 485 OEM Retrofit Female Trolling Motor Receptacle (485)
- VELVAC Clamp Kit 5/8" (704069)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- TUFF SUPPORT Lift Support, 614136 (614136)
- Fcs Struts Automotive Exterior Accessories