Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86320
Mfr # 86320
Zoro # G9356071
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 8.03 in
- Compressed Length 10.55 in
- Extended Length 18.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86320
- Zoro # G9356071
- UPC # 659061715233
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 8.03 in |
Compressed Length | 10.55 in |
Extended Length | 18.58 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Motor Oil, 5W-30, 5 Qt. (MAG62937)
- MTD Wheel Asm-8X2 Blac (634-05220)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- KOHLER Plug Spark (62 132 04-S)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- VAICO Gas Spring Boot-/Cargo Area, V10-3235 (V10-3235)
- Fcs Struts Automotive Exterior Accessories