Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86314
Mfr # 86314
Zoro # G9346271
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 9.41 in
- Stroke Length 6.22 in
- Quantity Per Application 2
- Extended Length 15.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 86314
- Zoro # G9346271
- UPC # 702840285486
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 9.41 in |
Stroke Length | 6.22 in |
Extended Length | 15.63 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- GROTE 4"Dual-System Backup Lamp (62171)
- MOTORCRAFT Tension Pulley Kit, Ys385 (YS385)
- GARELICK Garelick 55190 Standard Telescoping Boat Hook - 4' - 7.5' Extension (55190)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- VAICO Gas Spring Boot-/Cargo Area, V10-3235 (V10-3235)
- Fcs Struts Automotive Exterior Accessories