Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86308
Mfr # 86308
Zoro # G9359422
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 13.43 in
- Extended Length 22.56 in
- Stroke Length 9.13 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86308
- Zoro # G9359422
- UPC # 683318229792
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 13.43 in |
Extended Length | 22.56 in |
Stroke Length | 9.13 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Disc Foot Removable (0185640301)
- SHARK INDUSTRIES 24" Tire Valve Cable Fishing Tool (22991)
- ILC Replacement for DR. Fischer 24V 10W Festoon replacement light bulb lamp, 4PK (24V 10W FESTOON DR. FISCHER)
- GATES Turbocharger Oil Line, TL103 (TL103)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- STABILUS Gas Spring Hood, 5B-8556IZ (5B-8556IZ)
- Fcs Struts Hood & Hatch Lift Supports