Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86303
Mfr # 86303
Zoro # G9355977
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 8.27 in
- Extended Length 12.4 in
- Stroke Length 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86303
- Zoro # G9355977
- UPC # 683318229853
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.27 in |
Extended Length | 12.4 in |
Stroke Length | 4.13 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Tire Dressing and Protectant, Tire Foam, Aerosol Spray Can, 20 oz, White (40320)
- ZEP Formula 9878 Cleaner/Degreaser, 125 lb Drum, Concentrated, Water Based (49542)
- VALVOLINE 1 gal Gear Oil Can (773732)
- BUYERS PRODUCTS 15x13x48 Inch Black Steel Underbody Truck Box with T-Handle (1703328)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- Fcs Struts Automotive Exterior Accessories