Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86301
Mfr # 86301
Zoro # G9357289
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 20.47 in
- Compressed Length 11.89 in
- Stroke Length 8.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86301
- Zoro # G9357289
- UPC # 659061714311
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 20.47 in |
Compressed Length | 11.89 in |
Stroke Length | 8.58 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, Ball Mount, Clss 2,122883 (122883)
- RIGID INDUSTRIES D-SERIES PRO SPOT MIDNIGHT /2 (202213BLK)
- SERVICE SOLUTIONS U.S. LLC Service Ot4383 Hole Punch Kit (OT4383)
- FJC Radiator Coolant Vacuum Refill Kit (43610)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- TUFF SUPPORT LIFT SUPPORT (614072)
- Fcs Struts Automotive Exterior Accessories