Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86296
Mfr # 86296
Zoro # G900630793
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 12.52 in
- Compressed Length 7.91 in
- Stroke Length 4.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86296
- Zoro # G900630793
- UPC # 659061721890
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 12.52 in |
Compressed Length | 7.91 in |
Stroke Length | 4.61 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Panel Air Element, 6-3/32 x 2-3/16 in. (PA4470)
- C.E. SMITH Pkg Draw Bar Bag, 15 in. x 4 in. x 6 in. (27481)
- CRP PRODUCTS P/S Hose-High Pressure, Psh0507 (PSH0507)
- PETROCHEM 5 gal Gear Oil Pail 150 ISO Viscosity, 40 SAE, White (FOODSAFE FMO 150-005)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- TUFF SUPPORT Tuff 613459 Hood Lift Support (613459)
- Fcs Struts Automotive Exterior Accessories