Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86276
Mfr # 86276
Zoro # G9352641
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 10.75 in
- Extended Length 17.83 in
- Stroke Length 7.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86276
- Zoro # G9352641
- UPC # 659061720763
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 10.75 in |
Extended Length | 17.83 in |
Stroke Length | 7.09 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF9834)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646)
- SEACHOICE 10" x 20" ID Hatch, Arctic White (39161)
- WAI GLOBAL Alternator, ALTFD 3G 200A, 200 Amp12 Volt, CW, 8Groove Pulley (7768N-HO)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- TUFF SUPPORT Lift Support, 610855 (610855)
- Fcs Struts Hood & Hatch Lift Supports