Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86242
Mfr # 86242
Zoro # G9350946
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Extended Length 16.81 in
- Quantity Per Application 2
- Compressed Length 9.96 in
- Stroke Length 6.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86242
- Zoro # G9350946
- UPC # 683318229488
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 16.81 in |
Compressed Length | 9.96 in |
Stroke Length | 6.85 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIAN ATHLETE 1998-2002 Yamaha YZF R1 R6 OEM Stock Style Racing Mirrors Left & Right Set 01 02; Black (OL1574483)
- DU-HA LOCKBOX–TruckCab InteriorUnderseatStorage, Organizer, Gun Case, 10307 (10307)
- D-A LUBRICANT CO D-A GearSyn EP Synthetic Gear Oil ISO 320 - 400 Lb Drum (14482LB)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT50BS 1 (TT50BS 1)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- STABILUS Gas Spring Trunk/Hatch, 1B-184787 (1B-184787)
- Fcs Struts Hood & Hatch Lift Supports