Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86236
Mfr # 86236
Zoro # G9343456
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 10.91 in
- Stroke Length 7.48 in
- Extended Length 18.39 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86236
- Zoro # G9343456
- UPC # 683318228115
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 10.91 in |
Stroke Length | 7.48 in |
Extended Length | 18.39 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Egr Valve O.E.M. Egr Valve Oem, 7.22136.50.0 (7.22136.50.0)
- CAL-VAN TOOLS $CLIP LIFTER SET 5pc (CV113)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- S.U.R. & R. AUTO PARTS 9/16"-18 Inverted Flare Nut (4) (SRRBR1600)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- BANSBACH EASYLIFT Marine Gas Spring Kit, 60 lb Force, M8 (AF041-1091*)
- Fcs Struts Hood & Hatch Lift Supports