Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86228
Mfr # 86228
Zoro # G9347769
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.91 in
- Stroke Length 7.32 in
- Compressed Length 10.59 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86228
- Zoro # G9347769
- UPC # 702840285585
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 17.91 in |
Stroke Length | 7.32 in |
Compressed Length | 10.59 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS H14Y:Industl/Agri Plug Pr-Each/Bx-4, 91 (91)
- DUTTON-LAINSON Goldenrod Fuel Filter, For 595 Model 10 micron Fuel Filter (595-5)
- RAIDER Helmet, Octane - Gl0Ss Black - 2Xl (55-568-17)
- CURT Ball Mount, Class 3, 2" Shank, 45112 (45112)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- BUYERS PRODUCTS Spring Latch Assembly, 1/2 In, Zinc (B2595)
- Fcs Struts Automotive Exterior Accessories