Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86166
Mfr # 86166
Zoro # G9345276
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.07 in
- Extended Length 19.61 in
- Quantity Per Application 2
- Compressed Length 11.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 86166
- Zoro # G9345276
- UPC # 683318229945
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 8.07 in |
Extended Length | 19.61 in |
Compressed Length | 11.54 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEYER Meyer HomePlow & Wingman 4 drop extension (FHK45054)
- DONALDSON Air Filter, Safety, P780024 (P780024)
- CURT Class 3 Trailer Hitch, 2" Receiver, Hyundai Palisade (13427)
- QUICKCABLE Damaged Battery Bags, Ties, PK10 (510335-010)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- STRONG ARM Lift Support, 6774 (6774)
- Fcs Struts Hood & Hatch Lift Supports