Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86155
Mfr # 86155
Zoro # G9347139
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 6.61 in
- Extended Length 25.04 in
- Quantity Per Application 2
- Compressed Length 18.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 86155
- Zoro # G9347139
- UPC # 659061715530
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 6.61 in |
Extended Length | 25.04 in |
Compressed Length | 18.43 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT Radar pole mount 1.9m / 75" (SC101)
- SHURHOLD 10" Polypropylene Stiff Bristle Deck Brush (990)
- ILC Replacement for Norman Lamps Nli-8794x replacement light bulb lamp (NLI-8794X NORMAN LAMPS)
- AGS Domestic Steel Brake Line, 3/16 x 51, BL-351 (BL-351)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- MOPAR Liftgate Prop/Gas, 57010181Ac (57010181AC)
- Fcs Struts Automotive Exterior Accessories