Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84993
Mfr # 84993
Zoro # G9355581
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 30.08 in
- Compressed Length 19.13 in
- Stroke Length 10.94 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84993
- Zoro # G9355581
- UPC # 659061714236
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 30.08 in |
Compressed Length | 19.13 in |
Stroke Length | 10.94 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDARC BRAKE CONTROL HARNESS Use With TowPro Elite And Classic Electric Trailer Brake Controller (TPH-021)
- DONALDSON P502420, FUEL CART (P502420)
- GROTE 7" ROUND, CLEAR, LED, HI/LO BEAM HEADLAMP (90941-5)
- MAXSA INNOVATIONS Headrest Multi-Hanger 4 Hook - Black (25524)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- STRONG ARM Hood Lift Support, 4142 (4142)
- Fcs Struts Hood & Hatch Lift Supports