Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84986
Mfr # 84986
Zoro # G9354732
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.98 in
- Compressed Length 24.25 in
- Quantity Per Application 2
- Extended Length 33.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84986
- Zoro # G9354732
- UPC # 659061714823
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 8.98 in |
Compressed Length | 24.25 in |
Extended Length | 33.23 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BR TOOLS BR Tools AS55P 55 gal Drum Tire Sealant Pump (AS55P)
- HONEYWELL Honeywell Home RTH111B1016-A Digital Non Prgmmbl Thermostat (RTH111B1016/A)
- A & I PRODUCTS O-Ring; .364" ID X .504" OD, .070" Thick, Durometer 75 5" x3" x1" (A-R63548)
- AUDIOPIPE Audiopipe APCLE18001D 1800W Class D Amplifier Overload & Overheat Protection Remote Woofer Volume Control (APCLE18001D)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- STRONG ARM Hood Lift Support, 6360 (6360)
- Fcs Struts Hood & Hatch Lift Supports