Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84972
Mfr # 84972
Zoro # G9353840
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 17.01 in
- Quantity Per Application 2
- Stroke Length 15.08 in
- Extended Length 32.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84972
- Zoro # G9353840
- UPC # 659061715929
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 17.01 in |
Stroke Length | 15.08 in |
Extended Length | 32.09 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEYER Meyer HomePlow & Wingman 4 drop extension (FHK45054)
- BALDWIN FILTERS Air Filter, 9-3/32 x 19-7/8 in. (PA2367)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6928)
- OMEGALIFT Creeper, 440 lb. Load Capacity, 48" L (91902)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- STRONG ARM Universal Lift Support, 4464 (4464)
- Fcs Struts Automotive Exterior Accessories