Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84881
Mfr # 84881
Zoro # G9363126
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 12.32 in
- Extended Length 19.45 in
- Stroke Length 7.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84881
- Zoro # G9363126
- UPC # 659061715769
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.32 in |
Extended Length | 19.45 in |
Stroke Length | 7.13 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Halogen Sealed Beam Lamp, PAR46,250W (4551)
- WOLO One Piece Horn, Air, Black, Under-Hood (419)
- GO RHINO SPORT BAR 2.0 (FULL SIZE) (911000T)
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 48 (GX4820)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- Fcs Struts Automotive Exterior Accessories