Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84794
Mfr # 84794
Zoro # G9368909
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 22.56 in
- Compressed Length 13.7 in
- Stroke Length 8.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84794
- Zoro # G9368909
- UPC # 683318228870
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 22.56 in |
Compressed Length | 13.7 in |
Stroke Length | 8.86 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Nipple Filler (91108)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100891Hd (K100891HD)
- GOODYEAR Neck Support Cushion (GY1007)
- VELVAC Service Gladhand (035094)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- STRONG ARM Hood Lift Support, 4154 (4154)
- Fcs Struts Automotive Exterior Accessories