Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84760
Mfr # 84760
Zoro # G800630893
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.44 in
- Stroke Length 9.06 in
- Extended Length 21.5 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84760
- Zoro # G800630893
- UPC # 659061717541
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.44 in |
Stroke Length | 9.06 in |
Extended Length | 21.5 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1907SL)
- DISCO ORng Nyln Weatherstrip Ret 6mm Hole Size 10mm Stem L PK25 (9208PK)
- MILTON INDUSTRIES Dual Chuck Truck Tire Gauge (S-927)
- DAYCO Serpentine Belt, Industry Number 8PK2420 (5080953)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- STRONG ARM Hood Lift Support, 6299 (6299)
- Fcs Struts Hood & Hatch Lift Supports