Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84683
Mfr # 84683
Zoro # G9361979
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 8.7 in
- Extended Length 14.49 in
- Stroke Length 5.79 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84683
- Zoro # G9361979
- UPC # 659061714168
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.7 in |
Extended Length | 14.49 in |
Stroke Length | 5.79 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES V-Ribbed Belt Serpentine Belt, K100739 (K100739)
- FAG BEARINGS AXLE BEARING (FC67148.5)
- BALDWIN FILTERS Hydraulic Element, 7-1/4 (PT23633)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30600)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- STRONG ARM Universal Lift Support, Sa3000 (SA3000)
- Fcs Struts Hood & Hatch Lift Supports