Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84656
Mfr # 84656
Zoro # G9359827
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.76 in
- Extended Length 18.35 in
- Stroke Length 5.59 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84656
- Zoro # G9359827
- UPC # 659061714939
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.76 in |
Extended Length | 18.35 in |
Stroke Length | 5.59 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLTECH STREET PERFORMANCE (220811) SHOCK ABSORBER (2208AA)
- DEE ZEE Crossover Single Lid Narrow, Brite Tread, Aluminum, 69.75" L x 12" W x 14.25" H, 5.75 Cu Ft Cap (DZ6170N)
- A & I PRODUCTS Extended Lube Cross & Bearing Kit, 6N 4" x4" x1" (A-201-0600)
- HD DRIVEN SWC Premium Leather Black 18in (075-18500)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- STRONG ARM Trunk Lid Lift Support, 4479 (4479)
- Fcs Struts Hood & Hatch Lift Supports