Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84637
Mfr # 84637
Zoro # G9357882
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5.79 in
- Quantity Per Application 2
- Compressed Length 8.54 in
- Extended Length 14.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84637
- Zoro # G9357882
- UPC # 683318228979
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 5.79 in |
Compressed Length | 8.54 in |
Extended Length | 14.33 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PerfectIt UF Fm Plshng Pd 30043 4"ss, PK6 (30043)
- ILC Replacement for KUBOTA 16615-64011 ALTERNATOR (16615-64011 ALTERNATOR)
- WIX FILTERS Auto Trans Filter Kit, 58945 (58945)
- ASTRO PNEUMATIC WINDSHIELD REMVR W/3 BLADE SET (AOWINDKO)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- Fcs Struts Automotive Exterior Accessories