Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84630
Mfr # 84630
Zoro # G9343401
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 9.25 in
- Extended Length 23.94 in
- Compressed Length 14.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84630
- Zoro # G9343401
- UPC # 683318228993
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 9.25 in |
Extended Length | 23.94 in |
Compressed Length | 14.69 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT Flip Pro w/Front Fit Bezel 12/24V Fast Charge Dual USB-A/C Socket (SC-USB-F2)
- POLY-AMERICA Poly-america 20ft. X 100ft. 4 ML Tyco Polyethylene Clear Plastic Sheeting CF0420C (CF0420C)
- ATTWOOD Attwood 93532-1 Softside Dock Fender, Straight Edge, White - 18" x 3" (93532-1)
- MO-CLAMP Frame Straightening Chain, 3/8" x 10 ft. (6010)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- TUFF SUPPORT Lift Support, 612702 (612702)
- Fcs Struts Automotive Exterior Accessories