Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84627
Mfr # 84627
Zoro # G9355539
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 6.69 in
- Extended Length 16.54 in
- Compressed Length 9.84 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84627
- Zoro # G9355539
- UPC # 659061714106
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 6.69 in |
Extended Length | 16.54 in |
Compressed Length | 9.84 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILWOOD Single, 12 oz Bottle, Dry Boiling Point Of 573 Deg F/ Wet Boiling Point Of 313 Deg F (290-0632)
- ZORO SELECT Back Up Alarm, 97dB, 3 In. H (2ERT2)
- MAIN FILTER HYDAC/HYCON 0160MG010P Replacement/Interchange Spin-On Filter (MF0058027)
- GROTE Marker Lamp, Turtleback, No Splice, Yellow (45443)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- STRONG ARM Trunk Lid Lift Support, 6409 (6409)
- Fcs Struts Automotive Exterior Accessories