Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84603
Mfr # 84603
Zoro # G9355432
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5.67 in
- Quantity Per Application 2
- Compressed Length 9.02 in
- Extended Length 14.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84603
- Zoro # G9355432
- UPC # 683318228252
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 5.67 in |
Compressed Length | 9.02 in |
Extended Length | 14.69 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, P, Man, Man, E1992,102", Bk (714470)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 2 - Magnesium (20801MG)
- BOSCH Cabin Air Filter, P3720WS (P3720WS)
- FARIA BEEDE INSTRUMENTS 4" Tachometer (7000 RPM) (All Outboard) Coral w/Stainless Steel (33005)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- STRONG ARM Hood Lift Support, 4428 (4428)
- Fcs Struts Hood & Hatch Lift Supports