Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84582
Mfr # 84582
Zoro # G9352967
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 7.87 in
- Extended Length 21.1 in
- Compressed Length 13.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84582
- Zoro # G9352967
- UPC # 683318229044
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 7.87 in |
Extended Length | 21.1 in |
Compressed Length | 13.23 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1-1/4" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-1250-WS)
- ECCO Beacon Light, Amber, Clear, 2-5/16" H (EB7180CA)
- BALDWIN FILTERS Dual Coolant Filter Base (CFB8784)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-3/8 in. (PA5436)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- TUFF SUPPORT LIFT SUPPORT (614044)
- Fcs Struts Hood & Hatch Lift Supports