Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84578
Mfr # 84578
Zoro # G9348539
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 8.94 in
- Quantity Per Application 2
- Stroke Length 4.37 in
- Extended Length 13.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84578
- Zoro # G9348539
- UPC # 683318229761
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.94 in |
Stroke Length | 4.37 in |
Extended Length | 13.31 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Linkage, Adjustable, 034133 (034133)
- ECCO Mini Lightbar, LED, Amber, Magnetic, 8 Heads (5580A-VM)
- ROADPRO Power Adapter, 2 Outlet, 12V (RPPS-223)
- HOPKINS Carrand 10 Nylex Wash Brush (93083)
- FCS STRUTS Lift Support Trunk Lid, 84508 (84508)
- FCS STRUTS Lift Support Trunk Lid, 84457 (84457)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Hood, 84491 (84491)
- FCS STRUTS Lift Support Hood, 84366 (84366)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- STABILUS Gas Spring Hood, 5B-9842NC (5B-9842NC)
- Fcs Struts Hood & Hatch Lift Supports