Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84566
Mfr # 84566
Zoro # G9350718
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Extended Length 20.47 in
- Compressed Length 11.89 in
- Stroke Length 8.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84566
- Zoro # G9350718
- UPC # 683318229907
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 20.47 in |
Compressed Length | 11.89 in |
Stroke Length | 8.58 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER RUBBER REAR MUD FLAPS - 12IN W/ WEIGHT MUDDOG MUD FLAPS (55101)
- GARMIN NMEA 2000 Terminator, Male (010-11080-00)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG COMPRESSION TEST KIT (KHTU-30A)
- BUYERS PRODUCTS Hardware Kit, Unfinished, 4-13/32" L (8520)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- STRONG ARM Trunk Lid Lift Support, 4335 (4335)
- Fcs Struts Hood & Hatch Lift Supports