Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84541
Mfr # 84541
Zoro # G9345440
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 7.48 in
- Stroke Length 5.67 in
- Quantity Per Application 2
- Extended Length 13.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84541
- Zoro # G9345440
- UPC # 659061715554
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 7.48 in |
Stroke Length | 5.67 in |
Extended Length | 13.15 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN Rubber Spring, Frame Mount, 8,000 Pound Weight Capacity Per Set (FRTT350J)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FXAB51)
- FOUR SEASONS O-Ring-Green, 24615 (24615)
- WIX FILTERS OE Replacement, 22 x 1.5 Millimeter Thread Size, 3.45" Height (57060MP)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- STABILUS Gas Spring Trunk/Hatch, 3B-029499 (3B-029499)
- Fcs Struts Automotive Exterior Accessories