Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84537
Mfr # 84537
Zoro # G9358311
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 7.52 in
- Quantity Per Application 2
- Compressed Length 10.51 in
- Extended Length 18.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84537
- Zoro # G9358311
- UPC # 659061715141
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 7.52 in |
Compressed Length | 10.51 in |
Extended Length | 18.03 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRND PLGR 12V 9T CW, 09kW12 Volt, CW, 9Tooth Pinion (18414N)
- MORRYDE WET BOLT/HD SHACKLE KIT -TANDEM 2.25IN W/CORRECT TRACK (UO12-029)
- OTC Ball Joint Adapt (554403)
- ROADPRO CB Antenna Mini-8 Coax Cable, 12 ft. (RP-8X12CL)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- STRONG ARM Trunk Lid Lift Support, 4120 (4120)
- Fcs Struts Automotive Exterior Accessories