Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84536
Mfr # 84536
Zoro # G9359221
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 10.12 in
- Quantity Per Application 2
- Stroke Length 6.81 in
- Extended Length 16.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84536
- Zoro # G9359221
- UPC # 683318229587
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 10.12 in |
Stroke Length | 6.81 in |
Extended Length | 16.93 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 4 ft. Flexible Plastic Spreaders, 100PK (AO4526)
- VICTRON ENERGY GX Touch 50 (BPP900455050)
- GROCO GROCO ARG-750 Series 3/4" Raw Water Strainer w/Monel Basket (ARG-750)
- MOTORCRAFT Motor And Pump Asy, Wg318 (WG318)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- STRONG ARM Universal Lift Support, 4060 (4060)
- Fcs Struts Hood & Hatch Lift Supports