Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84507
Mfr # 84507
Zoro # G800631197
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.36 in
- Stroke Length 6.54 in
- Compressed Length 10.83 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84507
- Zoro # G800631197
- UPC # 659061722019
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 17.36 in |
Stroke Length | 6.54 in |
Compressed Length | 10.83 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 1-1/4 qt., 11", 6", 3/4", Blue (32115)
- FLITZ Buffing Ball, Polishing Type, 5" Size (PB101-50)
- AUTOTEX Wiper Blade, Universal Crimped, Size 15 In (M5-15)
- BAYCO Fluorescent Lamp Head, For 3XKJ4 (SL-200)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- STRONG ARM Universal Lift Support, 4671 (4671)
- Fcs Struts Hood & Hatch Lift Supports