Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84491
Mfr # 84491
Zoro # G9344506
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 15.31 in
- Quantity Per Application 2
- Stroke Length 6.18 in
- Compressed Length 9.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84491
- Zoro # G9344506
- UPC # 659061717787
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Extended Length | 15.31 in |
Stroke Length | 6.18 in |
Compressed Length | 9.13 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 155832-1 Galvanized Heavy-Duty Utility Snap - 4-1/4" (155832-1)
- SEACHOICE Submersible Univ Mnt Comb Tail Light Driver Side, 7-Function (51471)
- SUR&R Fluid Line Stopper Clamp, Banjo Fitting (FLSBAN)
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 41782 (41782)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- STRONG ARM Tailgate Lift Support, 6664 (6664)
- Fcs Struts Automotive Exterior Accessories