Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84470
Mfr # 84470
Zoro # G800631098
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 3.74 in
- Compressed Length 6.22 in
- Extended Length 9.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84470
- Zoro # G800631098
- UPC # 659061716346
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 3.74 in |
Compressed Length | 6.22 in |
Extended Length | 9.96 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Description
Lift Support Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS S8, 30IN DRIVING/COMBO, LED LIGHT BAR (703003)
- CARRAND Tire Gel Applicators, 2Pc (92143)
- LISLE Small Mag Pickup Tool, 4-1/2" - 16-1/4" (66500)
- BLAZING Blackzing SnapLoc Waterproof Wire, PK25 (BVS1)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- STRONG ARM Universal Lift Support, 6497 (6497)
- Fcs Struts Hood & Hatch Lift Supports