Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84468
Mfr # 84468
Zoro # G9354951
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 8.74 in
- Extended Length 13.15 in
- Stroke Length 4.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84468
- Zoro # G9354951
- UPC # 702840285363
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 8.74 in |
Extended Length | 13.15 in |
Stroke Length | 4.41 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX 97-17 WRANGLER JK/TJ STEERING STABILIZER KIT. SINGLE STABILIZER. (1513001)
- RUBBERMASTER PLUS 600/690-9 Bias Industrial Tube With TR13 Valve (250360)
- SEACHOICE 18" - 31" Telescoping Paddle, Orange (71090)
- WEATHERTECH Front and Rear Floorliners for Vinyl Floors, 4410511V-4410124V (4410511V-4410124V)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- TUFF SUPPORT Tuff 611693 Liftgate Lift Support (611693)
- Fcs Struts Hood & Hatch Lift Supports