Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84462
Mfr # 84462
Zoro # G9354699
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.17 in
- Stroke Length 7.32 in
- Extended Length 19.49 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84462
- Zoro # G9354699
- UPC # 683318228306
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.17 in |
Stroke Length | 7.32 in |
Extended Length | 19.49 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON SCU-30 Wireless Base Station Unit (SCU-30)
- DISCO Body Bolt Fastener Assrtmnt 24 Hole Gray Metal Tray (8503)
- AUTOTEX Wiper Blade, Universal Crimped, Size 18 In (M5-18)
- ILC Replacement For BOSCH 0001109369 STARTER (0001109369 STARTER)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- STRONG ARM Seat Adjustment Strut Lift Support, 4096 (4096)
- Fcs Struts Hood & Hatch Lift Supports