Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84439
Mfr # 84439
Zoro # G9352267
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.72 in
- Quantity Per Application 2
- Extended Length 19.61 in
- Stroke Length 6.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84439
- Zoro # G9352267
- UPC # 659061715035
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.72 in |
Extended Length | 19.61 in |
Stroke Length | 6.89 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Vinyl Insul. Steel Clamps, 5/8", PK100 (83-7018)
- ASSOCIATED EQUIPMENT SWITCH 6029 YA201 - PART (AE610263)
- GROTE Wire/Cable Installation/Repair Tool Kit (83-6553)
- KATS Diesel Engine Heater, for John Deere 4045 (30609)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- TUFF SUPPORT LIFT SUPPORT (612377)
- Fcs Struts Hood & Hatch Lift Supports