Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84417
Mfr # 84417
Zoro # G9351418
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 4.92 in
- Extended Length 12.52 in
- Compressed Length 7.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84417
- Zoro # G9351418
- UPC # 683318228337
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 4.92 in |
Extended Length | 12.52 in |
Compressed Length | 7.6 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST MUFFLER - MSL MAXIMUM (700365)
- SCOSCHE Select Magnetic Phone/Gps Suction Cup Mt (MMWSMRP)
- ASSOCIATED EQUIPMENT Polarized Plug, 3.66 In, Red (6207)
- A & I PRODUCTS AIR FILTER, HILTI 261990 4.8" x4" x1.8" (A-B1AF199)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Trunk Lid, 84075 (84075)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Liftgate, 84598 (84598)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- Fcs Struts Hood & Hatch Lift Supports