Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84398
Mfr # 84398
Zoro # G9366066
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 14.09 in
- Stroke Length 10.91 in
- Extended Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 84398
- Zoro # G9366066
- UPC # 683318229167
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 14.09 in |
Stroke Length | 10.91 in |
Extended Length | 25 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 93-98 Vw Golf/95-98 Golf Gti-Vr6 Cabin Filter, Cuk2882 (CUK2882)
- A & I PRODUCTS Seat, Lawn/Garden, BLK 21" x19.5" x9" (A-LMS2002)
- CURT Trailer Adapter, 57261 (57261)
- B/A PRODUCTS CO Measuring Stick, Fbrglss, 70 In to 180 In (BA-MS4)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 86228 (86228)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- STRONG ARM Tailgate Lift Support, 6156 (6156)
- Fcs Struts Automotive Exterior Accessories