Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84383
Mfr # 84383
Zoro # G9370169
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 11.54 in
- Stroke Length 7.76 in
- Extended Length 19.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84383
- Zoro # G9370169
- UPC # 659061715066
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 11.54 in |
Stroke Length | 7.76 in |
Extended Length | 19.29 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKPOINT Loose Wheel Nut Indicator, 23mm, Plastic (CPY23MM)
- ECCO Beacon Light, Clear, 5" H (7945C)
- GATES Premium Thermostat, 33008S (33008S)
- IRWIN Tap Plug 5Mm-.90Mm (8323ZR)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Trunk Lid, 84619 (84619)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- STRONG ARM Seat Adjustment Strut Lift Support, 4096 (4096)
- Fcs Struts Automotive Exterior Accessories