Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84381
Mfr # 84381
Zoro # G9366090
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 7.95 in
- Extended Length 19.69 in
- Compressed Length 11.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84381
- Zoro # G9366090
- UPC # 683318229181
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 7.95 in |
Extended Length | 19.69 in |
Compressed Length | 11.73 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Brake Line Tubing, 25 ft. L, Copper Nickel (BR-EZ100)
- SPEC-D TUNING 03-05 Toyota 4Runner Halo LED Projector Smoke Lens (2LHP-4RUN03G-TM)
- CROWN AUTOMOTIVE LIFTGATE LATCH (4589131AF)
- OTC Gmc Adapter 7/16X20 Fuel Inj Hose (518542)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- TUFF SUPPORT Lift Support, 610885 (610885)
- Fcs Struts Automotive Exterior Accessories