Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84379
Mfr # 84379
Zoro # G9369758
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 12.95 in
- Stroke Length 8.58 in
- Extended Length 21.54 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84379
- Zoro # G9369758
- UPC # 659061718944
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 12.95 in |
Stroke Length | 8.58 in |
Extended Length | 21.54 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO E-Z Horn, Hand Held, Electronic Horn (496)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 8.0 cu. ft. (1704300)
- A & I PRODUCTS Seat, F10 Series, Slide Track / Armrest / Headrest / Black Vinyl 22" x22" x14" (A-F10ST105)
- UWS Secure Lock Crossover Tool Box, 69", EC10001 (EC10001)
- FCS STRUTS Hood Lift Support, 86196 (86196)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- STABILUS Gas Spring Trunk/Hatch, 6B-024477 (6B-024477)
- Fcs Struts Hood & Hatch Lift Supports