Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84368
Mfr # 84368
Zoro # G9365162
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 13.15 in
- Quantity Per Application 2
- Extended Length 22.72 in
- Stroke Length 9.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84368
- Zoro # G9365162
- UPC # 683318229983
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 13.15 in |
Extended Length | 22.72 in |
Stroke Length | 9.57 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN F20 Splicing Needle W/ Puller Medium 4-6Mm Line (RFSPLICE-F20)
- DELTANSOLIDATED INDS 48 BRN HD JOBOX Chest (CJB637990)
- CTA MANUFACTURING HENN CLAMP PLIERS (CTA1013)
- GARMIN NMEA 2000 Backbone Cable (10M) (010-11076-02)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- FCS STRUTS LIFT SUPPORT UNIVERSAL (84036)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS Lift Support Hood, 84003 (84003)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- STRONG ARM Tailgate Lift Support, 6680 (6680)
- Fcs Struts Hood & Hatch Lift Supports