Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84366
Mfr # 84366
Zoro # G9363080
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 7.01 in
- Quantity Per Application 2
- Compressed Length 10.24 in
- Extended Length 17.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84366
- Zoro # G9363080
- UPC # 683318229204
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 7.01 in |
Compressed Length | 10.24 in |
Extended Length | 17.24 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK LIGHT BAR BRACKETS (PR) (91006)
- SLIME Anodized Valve Caps, 4 Pc., Black (20132)
- FUNNEL KING Thermoplastic Elastomer, 5-1/2", 5-1/2" (32157)
- LUCAS OIL 16 oz Fifth Wheel Lube Tube Black (10030)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Trunk Lid, 84063 (84063)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- STABILUS Gas Spring Hood, 5B-6748IX (5B-6748IX)
- Fcs Struts Hood & Hatch Lift Supports