Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84354
Mfr # 84354
Zoro # G9360579
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5.31 in
- Extended Length 17.91 in
- Compressed Length 12.6 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84354
- Zoro # G9360579
- UPC # 683318229235
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 5.31 in |
Extended Length | 17.91 in |
Compressed Length | 12.6 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART RAGS Box Microfiber Rags Pink, 50PK (M950P)
- FLEMING SUPPLY Automatic Air Compressor with 20V Lithium Battery, Cordless Tire Inflator for Car, Sports Equipment (470375JFW)
- BALDWIN FILTERS Air Filter, 5-23/32 x 17-1/2 in. (PA2621)
- VIBRANT PERFORMANCE BOTTLE STYLE RESONATOR, 3IN INLET/OUTLET X 12IN LONG (1794)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- FCS STRUTS Lift Support Trunk Lid, 86549 (86549)
- FCS STRUTS Lift Support Hood, 86489 (86489)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- STABILUS Gas Spring Universal Applications, 4B-8499IU (4B-8499IU)
- Fcs Struts Automotive Exterior Accessories