Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84346
Mfr # 84346
Zoro # G9361251
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.27 in
- Quantity Per Application 2
- Compressed Length 11.46 in
- Extended Length 19.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84346
- Zoro # G9361251
- UPC # 659061714212
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 8.27 in |
Compressed Length | 11.46 in |
Extended Length | 19.72 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4Piece Friction Fit Jack Pad Riser Tool Set for Tesla Model S and Model X (60996)
- STENS Air Filter Combo 102-182 For Kawasaki 11013-2213 (102-182)
- DONALDSON Hyraulic Filter Cartridge (P566212)
- JABSCO Joker Valve (29092-1000)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Trunk Lid, 84553 (84553)
- FCS STRUTS Lift Support Hood, 86307 (86307)
- TUFF SUPPORT LIFT SUPPORT (610633)
- Fcs Struts Hood & Hatch Lift Supports