Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 84344
Mfr # 84344
Zoro # G9360466
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 14.65 in
- Quantity Per Application 2
- Stroke Length 10.63 in
- Extended Length 25.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 84344
- Zoro # G9360466
- UPC # 659061714960
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 14.65 in |
Stroke Length | 10.63 in |
Extended Length | 25.28 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Directional Lamp, LED, Amber, 1 Watt (3811A)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (49998)
- POLYFORM U.S. #75 Boat Line Strap (75)
- WALKER EXHAUST Exhaust Pipe Connector, 41897 (41897)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS Lift Support Trunk Lid, 86255 (86255)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- FCS STRUTS Lift Support Universal, 84672 (84672)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Hood, 84428 (84428)
- BUYERS PRODUCTS Spring Latch Assembly with Keeper for B2596 Series Spring Latches (B2596LKB)
- Fcs Struts Automotive Exterior Accessories